Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC AbilityOne Wet Mop, Cut, Clamp Jaw, Medium, Cotton, 1 ea

Catalog No. 502870013
Encompass

This wet mop features a clamp jaw connection type and a medium head size, crafted from natural cotton. It is designed with an 8-ply construction and a 1-1/4 inch headband, suitable for various cleaning tasks.

  • Connection type: Clamp jaw
  • Head material: Cotton
  • Style: Cut
  • Approximate weight: 20 oz
  • Mop color: Natural
  • Headband size: 1-1/4 in
  • Mop head size: Medium
  • Number of plies: 8
  • EPP indicators: LEED certified, biodegradable, made from recycled content
  • Country of origin: United States

Catalog No. 50-287-0013 Supplier MSC Supplier No. 53391298
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This wet mop features a clamp jaw connection type and a medium head size, crafted from natural cotton. It is designed with an 8-ply construction and a 1-1/4 inch headband, suitable for various cleaning tasks.

  • Connection type: Clamp jaw
  • Head material: Cotton
  • Style: Cut
  • Approximate weight: 20 oz
  • Mop color: Natural
  • Headband size: 1-1/4 in
  • Mop head size: Medium
  • Number of plies: 8
  • EPP indicators: LEED certified, biodegradable, made from recycled content
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.