Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ Cotton-Tipped Applicators

Catalog No. 22025202
Change view
Click to view available options
Tip Style:
Cotton
Extra absorbent oversize
Regular
Handle Material:
Paper
Wood
Length (Metric) Handle:
14.7 cm
20.3 cm
Sterility:
Non-sterile
Sterile
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style Handle Material Length (Metric) Handle Sterility
22-025-202 Extra absorbent oversize Paper 20.3 cm Non-sterile
19-062-616 Regular Wood 14.7 cm Non-sterile
22-029-553 Cotton Wood 14.7 cm Sterile
22-029-628 Regular Wood 14.7 cm Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22-025-202 Supplier Puritan™ Supplier No. 808 COTTON
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For specimen collection, testing and screening

Extra-absorbent jumbo tip for cleaning large areas; Used in OB/GYN preparation and examantions; Gynecological cleaning; Laboratory cell research; For cell collection in veterinary applications; Extra absorbent, large oversized tip; Long paper handle; Made in USA

Certifications

CE marked (for medical use), ISO 9001:2008, ISO 13485:2003

Specifications

Certifications/Compliance ISO 9001:2008, FDA GMP's
Diameter (English) Handle 0.156 in.
Length (English) 8.18 in.
For Use With (Application) Preparatory to specimen sampling or exams, general cleaning of large surfaces
Product Type Applicator
Diameter (Metric) Handle 0.39 cm
Length (Metric) 20.7 cm
Length (English) Handle 8 in.
Length (Metric) Handle 20.3 cm
Length (English) Tip 1.125 in.
Length (Metric) Tip 2.8 cm
Diameter (Metric) Tip 1.27 cm
Diameter (English) Tip 0.5 in.
Grade Medical
Sterility Non-sterile
Handle Material Paper
Tip Style Extra absorbent oversize
Tip Material Cotton
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.