Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ Cotton-Tipped Applicators

Catalog No. 22029553
Change view
Click to view available options
Tip Style:
Cotton
Extra absorbent oversize
Regular
Handle Material:
Paper
Wood
Length (Metric) Handle:
14.7 cm
20.3 cm
Sterility:
Non-sterile
Sterile
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style Handle Material Length (Metric) Handle Sterility
22-029-553 Cotton Wood 14.7 cm Sterile
22-025-202 Extra absorbent oversize Paper 20.3 cm Non-sterile
19-062-616 Regular Wood 14.7 cm Non-sterile
22-029-628 Regular Wood 14.7 cm Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 22-029-553 Supplier Puritan™ Supplier No. 25806 2WC
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For specimen collection, testing and screening

 

  • Sterile
  • Handle made of different materials

 

 

 

Certifications

CE marked (for medical use), ISO 9001:2008, ISO 13485:2003

Specifications

Certifications/Compliance CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's
Diameter (English) Handle 0.1 in.
Length (English) 6 in.
For Use With (Application) Specimen collection, wound dressing and cleaning, cell collection for DNA Testing, cosmetic applications
Product Type Applicator
Diameter (Metric) Handle 0.254 cm
Length (Metric) 15.2 cm
Length (English) Handle 5.8 in.
Length (Metric) Handle 14.7 cm
Length (English) Tip 0.625 in.
Length (Metric) Tip 1.5 cm
Diameter (Metric) Tip 0.47 cm
Diameter (English) Tip 0.188 in.
Grade Medical
Sterility Sterile
Handle Material Wood
Tip Style Cotton
Tip Material Cotton
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.