Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ Cotton-Tipped Applicators

Catalog No. 19062710
Change view
Click to view available options
Length (English):
3 in.
6 in.
Sterility:
Non-sterile
Sterile
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Sterility
19-062-710 3 in. Non-sterile
19-062-715 6 in. Non-sterile
22-029-571 6 in. Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-062-710 Supplier Puritan™ Supplier No. 823WC
Add to Cart
Add to Cart
This item is not returnable. View return policy

Mini cotton swab features a miniature tapered cotton tip and sturdy wooden handle used for general cleaning. Available sterile or non-sterile.

General cleaning swab;Ideal for hard-to-reach areas; Made in USA

Specifications

Certifications/Compliance ISO 9001:2008, ISO 13485:2003, FDA GMP's
Diameter (English) Handle 0.083 in.
Length (English) 3 in.
For Use With (Application) General cleaning swab, for hard-to-reach areas
Product Type Applicator
Diameter (Metric) Handle 2.11 mm
Length (Metric) 7.62 cm
Length (English) Handle 2.9 in.
Length (Metric) Handle 7.3 cm
Length (English) Tip 0.5 in.
Length (Metric) Tip 12.7 mm
Diameter (Metric) Tip 3.05 mm
Diameter (English) Tip 0.12 in.
Sterility Non-sterile
Handle Material Wood
Tip Style Tapered Mini
Tip Material Cotton
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.