Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ Cotton-Tipped Applicators

Catalog No. 22029571
Change view
Click to view available options
Length (English):
3 in.
6 in.
Sterility:
Non-sterile
Sterile
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Sterility
22-029-571 6 in. Sterile
19-062-710 3 in. Non-sterile
19-062-715 6 in. Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-029-571 Supplier Puritan™ Supplier No. 25826 5WC
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Mini cotton swab features a miniature tapered cotton tip and sturdy wooden handle used for general cleaning. Available sterile or non-sterile.

General purpose swab; For use in wound care; Industrial uses include removing epoxy residue from connectors; Cleaning tubes and scopes in medical device manufacturing; Jewelry manufacturing and art restoration; Tapered end is suitable for precision application of medicines and accessing hard-to-reach areas; Sturdy wood handle; Made in USA

Certifications

CE marked (for medical use), ISO 9001:2008, ISO 13485:2003

Specifications

Certifications/Compliance CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's
Diameter (English) Handle 0.083 in.
Length (English) 6 in.
For Use With (Application) General purpose swab, wound care, removing Epoxy residues from connectors, cleaning tubes and scopes, cleaning sensors and components
Product Type Applicator
Diameter (Metric) Handle 2.11 mm
Length (Metric) 15.2 cm
Length (English) Handle 5.8 in.
Length (Metric) Handle 14.7 cm
Length (English) Tip 0.5 in.
Length (Metric) Tip 12.7 mm
Diameter (Metric) Tip 3.05 mm
Diameter (English) Tip 0.120 in.
Grade Medical
Sterility Sterile
Handle Material Wood
Tip Style Tapered Mini
Tip Material Cotton
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.