Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ Cottonelle™ Professional Bathroom Tissue
GREENER_CHOICE

Catalog No. 19413017 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Dimensions (L x W):
1150 ft. x 3.78 in.
2000 ft. x 3.55 in.
4.09 x 4 in.
4.4 x 4 in.
Material:
Recycled Fiber
Tissue
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material
19-413-017 4.4 x 4 in. Tissue
19-413-019 2000 ft. x 3.55 in. Tissue
19-413-020 4.09 x 4 in. Recycled Fiber
19-413-018 1150 ft. x 3.78 in. Tissue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-413-017 Supplier Kimberly-Clark Professional™ Supplier No. 04007
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High-quality base sheet and embossing create a softer, fluffier tissue conveying a superior feeling of luxury for your guests and employees. Stronger and more absorbent for excellent performance and user satisfaction. Meet EPA’s Comprehensive Procurement Guidelines. FSC certified.

  • 36 rolls per case, 1,000 sheets per roll, 36,000 sheets per case; Convenient storage and product handling with small 6-pack bundles
  • This 2-PLY Scott Essential coreless toilet paper is efficient, for fewer refills, less waste, and easy maintenance
  • Each bath tissue roll is nearly 50% longer than our standard roll bathroom tissue, with 100% core and paper wrap elimination
  • Can be used the proprietary Kimberly-Clark Professional toilet paper commercial dispenser

Specifications

Product Type Bathroom Tissue
Length (English) 4.4 in.
Length (Metric) 11.17 cm
Width (English) 4.4 in.
Width (Metric) 10.16 cm
Material Tissue
Certifications/Compliance EPA guidelines for post consumer waste
Color White
Dimensions (L x W) 4.4 x 4 in.
For Use With (Application) Coreless standard roll bathroom tissue dispenser
Ply 2-ply
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.