Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ Cottonelle™ Professional Bathroom Tissue

Catalog No. 19413019 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Dimensions (L x W):
1150 ft. x 3.78 in.
2000 ft. x 3.55 in.
4.09 x 4 in.
4.4 x 4 in.
Material:
Recycled Fiber
Tissue
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material
19-413-019 2000 ft. x 3.55 in. Tissue
19-413-017 4.4 x 4 in. Tissue
19-413-020 4.09 x 4 in. Recycled Fiber
19-413-018 1150 ft. x 3.78 in. Tissue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-413-019 Supplier Kimberly-Clark Professional™ Supplier No. 07223
Add to Cart
Add to Cart

High-quality base sheet and embossing create a softer, fluffier tissue conveying a superior feeling of luxury for your guests and employees. Stronger and more absorbent for excellent performance and user satisfaction. Meet EPA’s Comprehensive Procurement Guidelines. FSC certified.

  • 12 rolls per case, 2,000 feet per roll, 24,000 feet per case; the case is sized for convenient commercial toilet paper storage
  • Non-perforated, 1-ply, unscented white jumbo roll toilet paper is efficient for businesses
  • One large roll equals 2,000 feet or nearly 10 standard rolls to reduce run-outs and refills
  • Big rolls are compatible with most universal JRT tissue dispensers, for use in industrial areas or offices and are sewer and septic safe
  • Scotts JRT toilet paper meets EPA minimum standards and is FSC and EcoLogo certified

Specifications

Product Type Bathroom Tissue
Length (English) 2000 ft.
Length (Metric) 609.6 m
Width (English) 2000 in.
Width (Metric) 9 cm
Material Tissue
Certifications/Compliance EPA
Color White
Dimensions (L x W) 2000 ft. x 3.55 in.
For Use With (Application) Ideal for those high traffic areas by helping reduce run-outs and re-fills
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.