Learn More
Kimberly-Clark Professional™ Cottonelle™ Professional Bathroom Tissue
Shop All Kimberly-Clark Professional Products

Description
- 451 sheets per roll, 60 rolls per case, 27,060 sheets per bulk toilet paper case
- Cottonelle Toilet Paper, in 2-ply standard rolls, are an ideal choice for your business (retail, offices, hospitality, restaurants) when you want to make a first-rate impression
- For a premium experience you can trust, Cottonelle toilet paper is a must; Premium softness means a superior experience and a reliable clean
- This premium toilet paper fits in universal standard bath tissue roll dispensers; Hygienic, individually wrapped standard rolls come in convenient cases for easy storage
- This premium toilet paper meets EPA minimum standards, is certified by the Forest Stewardship Council (FSC) and contains 25% recycled fiber (RF) content
Specifications
Specifications
| Product Type | Bathroom Tissue |
| Length (English) | 4.09 in. |
| Length (Metric) | 10.38 cm |
| Width (English) | 4 in. |
| Width (Metric) | 10.16 cm |
| Material | Recycled Fiber |
| Certifications/Compliance | EPA, FSC™ |
| Color | White |
| Dimensions (L x W) | 4.09 x 4 in. |
| For Use With (Application) | Bathroom use |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.