Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimberly-Clark Professional™ Cottonelle™ Small Core High-Capacity Standard Roll Toilet Paper
GREENER_CHOICE

Catalog No. 17111255 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Dimensions (L x W):
20.375 x 15.375 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-111-255 20.375 x 15.375 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-111-255 Supplier Kimberly-Clark Professional™ Supplier No. 53862
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Toilet paper that is 50% softer and 4X more likely to be the #1 pick for choosers and users when compared to the leading US competitor. Soft texture provides comfort, care and cleanliness. The FSC™ certification makes it a smart choice for business and the environment.

For office and business environments where only the best will do, choose Cottonelle™.

  • Soft and luxurious, Cottonelle™ Small Core High-Capacity Standard Toilet Paper with CleanCare™ Design is 50% softer and 4X more likely to be the #1 pick for choosers and users when compared to the leading US competitor.
  • Soft texture provides comfort, care and cleanliness.
  • The FSC™ certification makes it a smart choice for business and the environment.
  • Cottonelle™ Small Core High-Capacity Standard Toilet Paper is compatible with The Kimberly-Clark Professional ICON™ dispensing system with interchangeable faceplate technology, which is available for paper towels, skin care, and toilet paper dispensers found in the ICON™ collection.

Specifications

Product Type Bathroom Tissue
Length (English) 20.375 in.
Width (English) 15.375 in.
Material Paper
Dimensions (L x W) 20.375 x 15.375 in.
Packaging Quantity 900 Sheets/Roll and 36 Rolls
Ply 2-ply
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.