Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Councilman's Rib Shear

Catalog No. 21124661 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
11 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-661 11 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-124-661 Supplier Surgical Design™ Supplier No. ATPM039
Add to Cart
Add to Cart

Councilman’s rib shears deliver powerful, controlled cutting for thoracic cavity opening and clean rib removal, with heavy-duty blades for postmortem use.

  • Councilman Rib Shear engineered specifically for rapid and controlled rib cutting in autopsy and forensic examinations
  • Heavy-duty, compound-action design maximizes cutting force with minimal user effort
  • Ideal for opening the thoracic cage, removing rib segments, and exposing internal organs
  • Robust stainless-steel blades designed to cut through thick, calcified, or dense ribs reliably
  • Ergonomic handles provide secure, comfortable grip during repetitive cutting tasks
  • Precision-ground cutting edges ensure smooth, clean rib separation to maintain specimen integrity
  • Excellent for forensic pathology, hospital autopsy suites, medical examiner facilities, and teaching labs
  • Fully reusable, autoclavable, and built to withstand demanding postmortem workloads
  • Opening the anterior chest wall by cutting ribs alongside the sternum
  • Removing rib blocks for lung and mediastinum examination
  • Facilitating organ inspection in trauma, cardiac, or thoracic pathology cases
  • Useful in high-volume morgue operations requiring durable, long-lasting rib shears

Specifications

Blade Style Serrated
Length (English) 11 in.
Length (Metric) 28 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.