Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Counter Down Back Draft Workstation with In House Ventilation
GSA_VASDP

Catalog No. 22444004 Shop All Mopec Products
Change view
Click to view available options
Width (Metric):
91.44 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
22-444-004 91.44 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-004 Supplier Mopec Supplier No. BF550
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Incorporates many standard features while adding new ones for increased functionality. Mopec™ Counter Down Back Draft Workstation with In House Ventilation is a recirculating unit with a sturdy stainless steel leg frame.

  • All stainless steel construction
  • 13 x 35 inch work area
  • 24 in. Standard fluorescent light
  • Hand spray rinse
  • Removable perforated grid plates
  • GFCI receptacle
  • Circuit breaker
  • Perforated backdraft grill
  • Drain pipe

Warranty and Services

1 Year Warranty

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Grossing Station
Electrical Requirements Circuit Breaker
Ventilation Dual Draft with in house Ventilation
Depth (English) 21 in.
Depth (Metric) 53.34 cm
Height (English) 53 in.
Width (English) 36 in.
Height (Metric) 134.62 cm
Width (Metric) 91.44 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.