Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Counter Mounted Uprights Extension Bay

Catalog No. 149564961
Change view
Click to view available options
Width (English):
30 in.
36 in.
48 in.
60 in.
72 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
14-956-4961 72 in.
14-956-4957 30 in.
14-956-4958 36 in.
14-956-4959 48 in.
14-956-4960 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-956-4961 Supplier Treston™ Supplier No. 149564961
Add to Cart
Add to Cart

Ideal for adding additional shelves and storage above an existing workspace, such as casework.

  • Ideal solution for existing casework where additional storage is needed
  • Shelves and other accessories sold separately
  • 47.24 in. H
  • Light gray powder-coated steel
  • Contact Treston for hole pattern template for installation.
  • Extend length of system by adding extension units (sold separately)

Specifications

For Use With (Equipment) Treston Workstations or Existing Casework
Width (Metric) 1800 mm
Includes 1 slotted upright post, 1 straight bracket, 1 horizontal tube, and attachment hardware
Quantity 1 Ea.
Height (English) 47.24 in.
Height (Metric) 1200 mm
Depth (Metric) 60 mm
Width (English) 72 in.
Depth (English) 2.36 in.
Description Counter mounted uprights, extension bay
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.