Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Counter Mounted Uprights Wide Single Starter Bay

Catalog No. 149564952
Change view
Click to view available options
Width (English):
30 in.
36 in.
48 in.
60 in.
72 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
14-956-4952 30 in.
14-956-4953 36 in.
14-956-4954 48 in.
14-956-4955 60 in.
14-956-4956 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-956-4952 Supplier Treston™ Supplier No. 149564952
Add to Cart
Add to Cart

Counter mounted uprights are ideal for adding additional shelves and storage above an existing workspace, such as casework. Single bay starter modules include 2 uprights with left/right brackets, 1 horizontal rail, and 2 corner brackets. Shelves NOT included.

  • Ideal solution for existing casework where additional storage is needed
  • Shelves and other accessories sold separately
  • 47.24 in. H
  • Light gray powder-coated steel
  • Contact Treston for hole pattern template for installation.
  • Extend length of system by adding extension units (sold separately)

Specifications

For Use With (Equipment) Treston Workstations or Existing Casework
Description Counter mounted uprights single starter bay
Depth (English) 2.36 in.
Width (Metric) 750 mm
Height (English) 47.24 in.
Width (English) 30 in.
Depth (Metric) 60 mm
Height (Metric) 1200 mm
Includes 2 slotted upright posts, 2 corner brackets, 1 horizontal tube, and attachment hardware
Quantity 1 Ea.
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.