Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Counting Chamber, 0.2 mm

Catalog No. 10320208 Shop All Corning Products
Change view
Click to view available options
Depth (Metric):
0.2 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (Metric)
10-320-208 0.2 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-320-208 Supplier Corning™ Supplier No. 480201
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Reusable glass cell counting slide for use with the Corning™ Cell Counter. This gridless slide has a 0.1 or 0.2 mm depth and comes standard with two high quality cover slips. These slides have a notch for easy loading of cell suspension.

  • Made with reusable glass
  • Gridless
  • 0.2 mm depth
  • Includes two high quality cover slips
  • Feature a notch for easy loading of cell suspension
TRUSTED_SUSTAINABILITY

Specifications

Type Counting Chamber
Material Glass
Volume (Metric) Working 20 μL
Depth (Metric) 0.2 mm
For Use With (Equipment) Corning™ Cell Counter
No. per Pack 1 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.