Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Counting Grids for Mini LED Light Box

Catalog No. 07910024 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Quantity:
3 Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
07-910-024 3 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07-910-024 Supplier Bel-Art™ Supplier No. F378643200

missing translation for 'validMainframeMsg'

Backlight samples for easy viewing

  • Enhances viewing of transparent and semi-transparent objects (96-well plates, microscope slides, petri dishes, electrophoresis gels and transparencies)
  • Counting grid for segmented counting of sample regions

Specifications

Product Type Counting Grids
Display Type None
Quantity 3 Pk.
Length (English) 6 in.
Length (Metric) 15.2 cm
Width (English) 4.375 in.
Width (Metric) 11 cm
For Use With (Application) Enhances viewing of transparent and semi-transparent objects
For Use With (Equipment) Mini LED light box
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.