Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CPC™ Coupling Body with Lock

Catalog No. 05113179 Shop All Colder Products Company Products
Change view
Click to view available options
Coupling Body with Lock
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
05-113-179 Coupling Body with Lock
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-113-179 Supplier CPC™ Supplier No. MPXK17839

missing translation for 'validMainframeMsg'

Coupling body with lock has half hose barb, non-valved

  • Amber tint
  • Polysulfone

Specifications

Certifications/Compliance USP Class VI, ADCF
Color Amber
Material Polysulfone
Type Connector
Pressure Up top 60 psi, 4.1 bar
Sterilization Method Gamma, Autoclave
Temperature (English) Max. 300°F
Temperature (English) Min -40°F
Temperature (Metric) Max 149°C
Height (English) 1.28 in.
Height (Metric) 32.5 mm
Depth (English) 1.96 in.
Depth (Metric) 49.8 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.