Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS Courier 3000 Series Shipping Scale

Catalog No. 01920201 Shop All OHAUS Products
Change view
Click to view available options
Model:
i-C31M200L
i-C31M35R
i-C31M75L
i-C31M75R
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
01-920-201 i-C31M75R
01-920-198 i-C31M200L
01-920-199 i-C31M75L
01-920-202 i-C31M35R
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 01-920-201 Supplier OHAUS Supplier No. 30809867
Only null left
Add to Cart
Add to Cart

The Courier 3000 Series shipping scales’ intuitive, user-friendly interfaces, bright displays, and low-profile steel construction ensure durability and reliability from offices to warehouses to even veterinary offices (the Courier 3000 is effective for weighing small animals). Versatile and effective.

Ideal for general shipping jobs or veterinary applications.

  • Low-profile design with 1.5 mm thick painted steel platform to last rigorous daily use.
  • Coiled cable ensures flexible display mounting.
  • The Courier 3000's Display Hold mode (for use with large boxes and packages) retains weight on the large 1.1 in./28 mm high backlit display, until cleared.
  • AC adapter power included, and disposable battery power (not included) for portable use.
TRUSTED_SUSTAINABILITY

Specifications

Capacity 75 kg
Display Type LCD
Readability 0.05 kg
Model i-C31M75R
Type Scale
Legal for Trade Class III
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.