Learn More
Description
- Easy-to-use scales for general shipping use with painted steel base.
- Stainless steel pan holds up to daily use and is easy to keep sanitary.
- Adjustable display for mounting to adapt to your workspace.
- The Dynamic Weighing/Display Hold application is ideal for large boxes and packages as it retains weight data on the display.
- It's also ideal for animals in veterinary applications.
- AC adapter power included.
- Simple USB type C for data and power connection, includes UPS soft.ware protocol string.
- Can also run using disposable battery power.
Specifications
Specifications
| Capacity | 30 kg |
| Display Type | LCD |
| Dimensions (LxW) Platform | 12.6 x 13 in. (319 x 329 mm) |
| Readability | 0.01 kg |
| Model | i-C52M30R |
| Type | Scale |
| Legal for Trade | Class III |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.