Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS Courier 5000 Series Shipping Scale

Catalog No. 01920218 Shop All OHAUS Products
Change view
Click to view available options
Model:
i-C52M100L
i-C52M200L
i-C52M200X
i-C52M30R
i-C52M50L
i-C52M50R
i-C52M6R
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
01-920-218 i-C52M50L
01-920-208 i-C52M200X
01-920-209 i-C52M200L
01-920-210 i-C52M100L
01-920-211 i-C52M30R
01-920-212 i-C52M6R
01-920-219 i-C52M50R
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 01-920-218 Supplier OHAUS Supplier No. 30745797
Only null left
Add to Cart
Add to Cart

The Courier 5000 Series shipping scales feature a sturdy low-profile design with stainless steel top, making them tough enough for shipping applications and easy to clean for small veterinary applications. Data is clearly legible on a large, bright 1.1 in./28 mm display, and UPS system communication protocol is included.

  • Easy-to-use scales for general shipping use with painted steel base.
  • Stainless steel pan holds up to daily use and is easy to keep sanitary.
  • Adjustable display for mounting to adapt to your workspace.
  • The Dynamic Weighing/Display Hold application is ideal for large boxes and packages as it retains weight data on the display.
  • It's also ideal for animals in veterinary applications.
  • AC adapter power included.
  • Simple USB type C for data and power connection, includes UPS soft.ware protocol string.
  • Can also run using disposable battery power.
TRUSTED_SUSTAINABILITY

Specifications

Capacity 50 kg
Display Type LCD
Dimensions (LxW) Platform 15.7 x 20.5 in. (400 x 520 mm)
Readability 0.02 kg
Model i-C52M50L
Type Scale
Legal for Trade Class III
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.