Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
GSC Go Science Crazy Cover Plates


Click to view available options
Dimensions (L x W):
3 x 3 in.
4.5 x 4.5 in.
Description
- Features ground edges
- Autoclavable
- Keeps the content of flask free from contaminants
- Available in different sizes
Specifications
Specifications
Description | Cover Plate |
Material | Glass |
Shape | Square |
Type | Cover Plate |
Dimensions (L x W) | 3 x 3 in. |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction