Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chemglass Life Sciences Chemglass Cover Slip, Rectangular, 24 x 40 mm, #1 Float Glass, 1 oz Pack
SDP

Catalog No. NC2939373
Encompass_Preferred

Thin rectangular coverslips manufactured from #1 float glass for routine light microscopy. Supplied in 1 oz packages, these 24 x 40 mm coverslips have a nominal thickness suitable for standard light microscopy mounting and specimen protection.

  • Dimensions: 24 x 40 mm.
  • Material: #1 float glass.
  • Thickness: approximately 0.13-0.17 mm.
  • Packaging: 1 oz per package.
  • Approximate quantity per ounce: ~82 coverslips.
  • Typical use: covers and protects microscope specimens.

Catalog No. NC2939373 Supplier Chemglass Life Sciences Supplier No. CLS17622440
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Thin rectangular coverslips manufactured from #1 float glass for routine light microscopy. Supplied in 1 oz packages, these 24 x 40 mm coverslips have a nominal thickness suitable for standard light microscopy mounting and specimen protection.

  • Dimensions: 24 x 40 mm.
  • Material: #1 float glass.
  • Thickness: approximately 0.13-0.17 mm.
  • Packaging: 1 oz per package.
  • Approximate quantity per ounce: ~82 coverslips.
  • Typical use: covers and protects microscope specimens.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.