Learn More
Description
- Full frontal nylon zipper
- Microporous
- Elastic wrist bands
- Strong and lightweight
- Exceptional protective qualities
- Comparable to Tyvek, with tested resistance to chemicals and blood penetration.
- Made from Kevytton and nylon.
Specifications
Specifications
| Product Type | Hooded Coveralls |
| Size | 2X-Large |
| Gender | Unisex |
| Material | Kevytton |
| Color | White |
| Disposable | Limited-use |
| Waist Style | Loose |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
