Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Covered Cadaver Carrier with Hand Crank
SDP

Catalog No. 21060051 Shop All Mopec Products
Change view
Click to view available options
Material:
Stainless Steel (304)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
21-060-051 Stainless Steel (304)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-060-051 Supplier Mopec Supplier No. 600039C
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Covered Cadaver Carrier with Hand Crank is engineered to provide stable, dependable transport for heavy-duty mortuary applications. The hydraulic crank system allows smooth, controlled height adjustment. Designed for reliability, it supports performance in mortuary and pathology settings.

Construction:

  • (3) 8 in. diameter casters with brakes
  • (1) 8 in. diameter caster with directional locking capabilities
  • Includes non-removable tray top welded to cart
  • Hydraulic hand crank powered actuators raise the whole top with an elevation of 8 in.
  • Includes removable canopy frame and cover

Capacity:

  • 500 lb.

Materials:

  • 11ga 1.5 in. SQ 304 Stainless steel carrier frame with a 180-grit polish finish
  • 304 Stainless steel carrier top with a No. 4 polish finish
  • Canopy frame is made of rounded, lightweight aluminum

Dimensions:

  • 82 in. L X 26 in. W X 26.2 in. to 34.1 in. H (8 in. of elevation)
  • Canopy Frame: 82 in. L X 26 in. W X 14.5 in. H

Performance:

  • Raise or lower the carrier with ease. Crank the handle clockwise to raise the carrier or counterclockwise to lower. Simply release the crank when the carrier is at the desired height.

Specifications

Product Type Hydraulic Roller Carrier
Material Stainless Steel (304)
Height (English) 26.2 in. to 34.1 in.
Length (English) 82 in.
Width (English) 26 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.