Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Covered Cadaver Scissor Lift Carrier
SDP

Catalog No. 21402226 Shop All Mopec Products
Change view
Click to view available options
Width (English):
26.8 in.
30.8 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
21-402-226 30.8 in.
21-402-225 26.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21-402-226 Supplier Mopec Supplier No. 600040DS27
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Durable, easy-to-maneuver transport solution for safe, discreet body handling, with smooth lifting and a protective cover for privacy.

Construction

  • End-Loading only
  • 16 to 56.8 in. elevation
  • Raise or lower the carrier using the handheld controller
  • Removable aluminum tubing canopy and black vinyl cover
  • (3) heavy duty 6 in. swivel locking casters
  • (1) heavy duty 6 in. directional locking caster
  • (5) galvanized steel rollers
  • Emergency stop button
  • (2) locking latch mechanisms at the head and foot of the carrier

Capacity

  • 500 lb.

Materials

  • 11 Gauge square 304 stainless steel carrier frame with a No. 4 polish finish
  • Galvanized steel rollers
  • The removable canopy frame is made of aluminum tubing
  • Black vinyl removable canopy cover

Dimensions

  • DS-23: 81.5 L x 26.8 W x 16 in. to 56.8 in. H (72.7 in. H with false frame)
  • DS-27: 81.5 L x 30.8 W x 16 in. to 56.8 in. H (72.7 in. H with false frame)

Utilities / Power

  • Rechargeable battery cord accepts any standard 120 V/ 1 hp/ 60 V outlet
  • 24 V High-capacity battery capable of thrust up to 6000 N

Compatibility

  • DS-23: JC023 and JC023D
  • DS-27: JC027 and JC027D

Note:

  • Trays sold separately.
  • Meant for 3 tier racks, check your application. A 3-tier rack inside a cooler may require a 5-tier lift if the lift is on the floor outside and the rack is inside the cooler.

Specifications

Product Type Cadaver Lift
Material Stainless Steel (304)
Height (English) 16 to 56.8 in.
Length (English) 81.5 in.
Width (English) 30.8 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.