Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Covidien Container Non-Locking Wall and Cart Bracket

Catalog No. 14830129
Change view
Click to view available options
For Use With (Equipment):
For 8 qt. multipurpose and chemosafety containers
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
14-830-129 For 8 qt. multipurpose and chemosafety containers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-830-129 Supplier Covidien Supplier No. 8975
Add to Cart
Add to Cart

Specifications

Certifications/Compliance OSHA
Depth (English) 6.5 in.
Depth (Metric) 16.5 cm
Height (Metric) 19.05 cm
Width (Metric) 25.4 cm
For Use With (Equipment) For 8 qt. multipurpose and chemosafety containers
Width (English) 10 in.
Height (English) 7.5 in.
Product Type Sharps Bracket
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.