Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Covidien Defender™ Safety Needle Holders

Catalog No. 22257421
Change view
Click to view available options
Color:
Blue
Purple
Length (English):
1 in.
1.5 in.
Length (Metric):
2.5 cm
3.8 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Length (English) Length (Metric)
22-257-421 Purple 1.5 in. 3.8 cm
22-257-420 Blue 1 in. 2.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 22-257-421 Supplier Covidien Supplier No. 8881225115
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Total needle protection allows for safe, efficient and easy use

Single-use devices eliminate needle removal and blood tube holder reuse, and help prevent needle-stick injury

  • One-handed safety activation
  • Front and back end needle protection
  • Needle retracts into blood tube holder to reduce sharps disposal space
  • May be used with 1 in. or 1.5 in. standard blood collection needles
  • Latex free

Compliance

Meets FDA Quality System Requirements (QSR) per 21 Code of Federal Regulations (CFR) Part 820. Complies with Occupational Safety and Health Administration (OSHA) Standards.

Specifications

Disposable Single-use
Length (Metric) 3.8 cm
Product Type Needle Holder
Color Purple
For Use With (Application) Provide front and back end needle protection
Length (English) 1.5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.