Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Covidien Disposal Container Holders

Catalog No. 14830128
Change view
Click to view available options
Capacity (English):
0.25 gal.
2 gal.
Depth (English):
3.75 in.
7.75 in.
Height (English):
2.75 in.
3.25 in.
Width (English):
3.75 in.
11 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Depth (English) Height (English) Width (English)
14-830-128 2 gal. 7.75 in. 3.25 in. 11 in.
14-830-112 0.25 gal. 3.75 in. 2.75 in. 3.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 14-830-128 Supplier Covidien Supplier No. 8974
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Capacity (Metric) 7.5 L
Depth (English) 7.75 in.
Depth (Metric) 19.68 cm
Capacity (English) 2 gal.
Disposable Single-use
Height (Metric) 8.25 cm
Width (Metric) 27.94 cm
For Use With (Equipment) Ideal for sharps containers used on counter tops or med carts, for 8 qt. phlebotomy, multipurpose and chemosafety containers
Width (English) 11 in.
Height (English) 3.25 in.
Product Type Sharps Holder
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.