Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Covidien In-Room™ Style Wall Enclosures

Catalog No. 1483065
Change view
Click to view available options
Depth (English):
5.5 in.
14.5 in.
Height (English):
11.75 in.
17.5 in.
Width (English):
6.5 in.
13 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Height (English) Width (English)
14-830-65 14.5 in. 17.5 in. 6.5 in.
14-827-58 5.5 in. 11.75 in. 13 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-830-65 Supplier Covidien Supplier No. 85301H
Add to Cart
Add to Cart

Specifications

Depth (English) 14.5 in.
Depth (Metric) 36.83 cm
Color Beige
Height (Metric) 44.45 cm
Width (Metric) 16.5 cm
For Use With (Application) Keep counter space clear, and help prevent access to contents in high traffic areas
For Use With (Equipment) For 8 and 12 qt. containers
Width (English) 6.5 in.
Height (English) 17.5 in.
Material ABS
Product Type Sharps Container Holder
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.