Learn More
Covidien Monoject™ Angel Wing™ Blood Collection/Infusion Sets with Multi-Sample Luer Adapter
Description
- One-handed activation of safety mechanism prevents accidental needlesticks
- Textured wings identify bevel and provide ease of control
- Flexible tubing prevents coiling
- Latex-free to minimize potential allergic reaction
Specifications
Specifications
| Product Type | Blood Collection Set |
| Color | Orange |
| Needle Gauge | 25 G |
| Includes | Multi-sample Female Luer Adapter |
| Length (English) Needle | 0.75 in. |
| Length (English) Tube | 12 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.