Learn More
Covidien Monoject™ Blood Collection Sets with Needle Holder
Description
- Enables one-handed technique
- Soft, flexible tubing prevents coiling
- Tubing length is 30.5cm (12 in.)
- Tubing inside diameter × outside diameter: 0.813mm × 1.9 cm (0.03 in. × 3/4 in.)
- Latex free
Specifications
Specifications
| Product Type | Blood Collection Set |
| Needle Gauge | 21 G |
| Includes | Needle Holder |
| Length (English) Needle | 0.75 in. |
| Length (English) Tube | 12 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.