Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Covidien Monoject™ with Red Stopper and No Additive

Catalog No. 22029319
Change view
Click to view available options
Capacity (Metric):
2 mL
Closure Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Color
22-029319 2 mL Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-029319 Supplier Covidien Supplier No. 8881301116
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Silicone-coated tubes

  • Sterile interior
  • 10.25 × 50mm
  • 2mL draw

Specifications

Additive No Additive
Capacity (Metric) 2 mL
Closure Color Red
Length (Metric) 50 mm
Diameter (Metric) Outer 10.25 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.