Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Covidien Monoject™ Rigid Pack 12mL Syringes

Catalog No. 22652090
This item is not returnable. View return policy
Catalog No. 22-652-090 Supplier Covidien Supplier No. 8881512878

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Convenient single-use individual packaging

  • Autoclavable in rigid pack for use in O.R./procedure packs
  • Sterile    
  • Latex-free

Specifications

Autoclavable Autoclavable
For Use With (Application) For use in O.R./procedure packs
Latex Free Yes
Product Type Monoject™ Syringe (no needle)
Disposable Single-use
Graduations 0.2 mL
Volume (Metric) 12 mL
Needle Point Style Tri-beveled, Anti-coring
Connection Type Luer Lock
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.