Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Covidien Monoject™ Sharps Containers

Catalog No. 22652093
Change view
Click to view available options
Capacity (English):
4 qt.
8 qt.
14 qt.
Height (English):
7 in.
11 in.
17.77 in.
Length (English):
10.5 in.
10.56 in.
Size:
Small
Medium
Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Height (English) Length (English) Size
22-652-093 8 qt. 11 in. 10.5 in. Medium
22-652-092 4 qt. 7 in. 10.5 in. Small
22-652-091 14 qt. 17.77 in. 10.56 in. Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 22-652-093 Supplier Covidien Supplier No. 8881676285
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Can be autoclaved or incinerated

  • Polished viewing windows on four sides
  • Translucent colors with lead-free pigments containing no heavy metals    
  • Clear lid with extra-wide butterfly closure
  • Features needle removal notches
  • Red

Specifications

Capacity (Metric) 7.6 L
Capacity (English) 8 qt.
Size Medium
Width (English) 6.75 in.
Length (English) 10.5 in.
Height (English) 11 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.