Learn More
Covidien Monoject™ SoftPack Syringes without Needles
Description
- Polypropylene barrel and plunger rod
- Latex-free plunger tip
- Graduated barrel markings
- Variety of syringe volumes
Specifications
Specifications
| Material | Polypropylene |
| For Use With (Application) | Used as general purpose syringe |
| Latex Free | Yes |
| Product Type | Monoject™ SoftPack Syringe |
| Disposable | Single-use |
| Graduations | 0.2 mL |
| Needle Point Number | No Needle Included |
| Volume (Metric) | 6 mL |
| Needle Point Style | Tri-beveled, Anti-coring |
| Connection Type | Tip |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.