Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Leica Microsystems Covidien No. 26 Platinum-iridium Loops

Catalog No. 131042B
Encompass
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
7 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
13-104-2B 7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-104-2B Supplier Leica Microsystems Supplier No. 39102136
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Loop, Platinum-iridium, Covidien; Fused, 3mm I.D., 2-3/4in. long, Without holder

Loop, Platinum-iridium, Covidien; Fused, 3mm I.D., 2-3/4in. long, Without holder

Platinum-iridium.
Fused loop 3mm I.D. with ±0.02mm tolerance. B&S gauge No. 26 platinum wire strengthened with 15% iridium. (For holder, use 13-090). In individual envelopes. Length, 2 3/4 in. (70mm).

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inside 0.3 cm
Length (Metric) 7 cm
Diameter (English) Inside 0.11 in.
Length (English) 2.75 in.
Material Platinum Iridium
Product Type Inoculating Loop
Gauge 26 G
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.