Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Covidien Precision Specimen Containers

Catalog No. 22037920
Change view
Click to view available options
Sterility:
Sterile
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility
22-037-920 Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-037-920 Supplier Covidien Supplier No. 17099

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Graduated receptacles with polyethylene screw caps

  • Allows for sterile specimen collection
  • Protects against leakage
  • Clearly marked gradients
  • Latex-free
  • Packaged in blister packs
  • 118.3mL (4 oz.) capacity
  • 6.35W × 7.62cm H (2.5 × 3 in.)

Specifications

Graduated Yes
Sterility Sterile
Capacity (English) 4 oz.
Closure Material Polyethylene
Closure Type Screw Cap
Height (English) 3 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.