Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Covidien Sputum Collector

Catalog No. 14375182
Change view
Click to view available options
Volume (Metric):
50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
14-375-182 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-375-182 Supplier Covidien Supplier No. 2650SA
 Restricted Item
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Safe for transport through pneumatic tube systems

  • Built-in funnel simplifies the collection of sputum
  • Instructions are clearly printed on the container
  • Graduated 50mL centrifuge tube eliminates the need to transfer specimen from container to tube for processing
  • Closed centrifuge tube fits in container after use for transport to the lab

Specifications

Product Type Sputum Collection Kit
Graduated Yes
Includes 50 mL Tubes
Volume (Metric) 50 mL
Volume (English) 1.69 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.