Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Covidien Sterile Specimen Containers

Catalog No. 14375152D
Change view
Click to view available options
Volume (English):
2 oz.
4 oz.
Volume (Metric):
59.1 mL
118 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English) Volume (Metric)
14-375-152D 4 oz. 118 mL
14-375-152C 2 oz. 59.1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-375-152D Supplier Covidien Supplier No. 2300SA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Meet CLSI standards

  • Containers with metal lid and Plastisol™ lining minimize chances of leakage and prevent loss of specimen
  • The clear plastic construction with graduations offers easy observation and measurement of contents
  • The highly visible “positive seal” indicator clearly shows container is sealed when red bars are lined up

Specifications

Product Type Specimen Container
Material Plastic
Sterility Sterile
Certifications/Compliance CLSI
Includes Metal lid and Plastisol™ lining, wide mouth, positive seal indicator
Volume (English) 4 oz.
Volume (Metric) 118 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.