Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CPC™ Dip-Tube for General-Purpose Steel Drums

Catalog No. 05113160 Shop All Colder Products Company Products
Change view
Click to view available options
For Use With (Equipment):
55 gal., 200 L Drums
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
05-113-160 55 gal., 200 L Drums
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-113-160 Supplier CPC™ Supplier No. DQPRODT0985

missing translation for 'validMainframeMsg'

Specifications

Product Type Dip-tube
For Use With (Equipment) 55 gal., 200 L Drums
Material Polypropylene
Finish Natural
Max. Temperature (Metric) 49°C
Length (English) 35.5 in.
Length (Metric) 905 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.