Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CPC™ HFC39 Series Quick-Disconnect Coupling Bodies and Inserts

Catalog No. 05113121 Shop All Colder Products Company Products
Change view
Click to view available options
Diameter (English) Inner:
0.25 in.
0.375 in.
0.5 in.
Overall Length (English):
2.02 in.
2.82 in.
Height (English):
1 in.
1.44 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Overall Length (English) Height (English)
05-113-121 0.25 in. 2.82 in. 1.44 in.
05-113-123 0.5 in. 2.82 in. 1.44 in.
05-113-122 0.375 in. 2.82 in. 1.44 in.
05-113-124 0.25 in. 2.02 in. 1 in.
05-113-125 0.375 in. 2.02 in. 1 in.
05-113-126 0.5 in. 2.02 in. 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 05-113-121 Supplier CPC™ Supplier No. HFCD17439M

Specifications

Certifications/Compliance USP Class VI, ADCF
Autoclavable Autoclavable
Diameter (English) Inner 0.25 in.
Diameter (Metric) Inner 6.4 mm
Material Platinum-cured Silicone
Overall Length (English) 2.82 in.
Overall Length (Metric) 71.6 mm
For Use With 6.4mm
Min. Operating Temperature (English) -40°F
Min. Operating Temperature (Metric) -40°C
Height (Metric) 36.6 mm
Height (English) 1.44 in.
Includes Shut-off valves
Color Amber
Maximum Pressure 125 psi
Max. Operating Temperature (English) 280°F
Max. Operating Temperature (Metric) 138°C
Product Type Tubing Connector
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.