Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CPC™ MPX Series Connectors and Configurations

Catalog No. 05113110 Shop All Colder Products Company Products
Change view
Click to view available options
Product Type:
Hose Barb Non-valved Coupling Body
Sanitary Coupling Body
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
05-113-110 Sanitary Coupling Body
05-113-109 Hose Barb Non-valved Coupling Body
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 05-113-110 Supplier CPC™ Supplier No. MPX3301239

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

View Alternate Product

Specifications

Certifications/Compliance USP Class VI, ADCF
Autoclavable Autoclavable
Material Polysulfone
Overall Length (English) 1.4 in.
Overall Length (Metric) 36 mm
For Use With 12.7mm
Min. Operating Temperature (English) -40°F
Min. Operating Temperature (Metric) -40°C
Height (Metric) 25 mm
Height (English) 1 in.
Color Amber
Maximum Pressure 60 psi
Max. Operating Temperature (English) 300°F
Max. Operating Temperature (Metric) 179°C
Product Type Sanitary Coupling Body
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.