Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CPC™ SMC Series Subminiature Quick-Disconnect Coupling Bodies and Inserts

Catalog No. 0511241 Shop All Colder Products Company Products
Change view
Click to view available options
Product Type:
Hose Barb Coupling Insert
Hose Barb In-line Coupling Body
Material:
Acetal
Hose Barb:
1/16 in.
1/8 in.
Overall Length (Metric):
19 to 22 mm
22 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Material Hose Barb Overall Length (Metric)
05-112-41 Hose Barb In-line Coupling Body Acetal 1/16 in. 19 to 22 mm
05-112-47 Hose Barb Coupling Insert Acetal 1/8 in. 22 mm
05-112-43 Hose Barb In-line Coupling Body Acetal 1/8 in. 22 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 05-112-41 Supplier CPC™ Supplier No. SMF01

missing translation for 'validMainframeMsg'

For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications

  • Flow sizes to 0.37 in. (9.5mm)
  • Easy push-button or twist-off disconnection
  • Chemical and corrosion resistant compatible with polyurethane, polyethylene, nylon, PVC, silicone and other tubing materials
  • In white acetal or almond polypropylene, which can be mixed or matched for a variety of coupling types
  • Type 316 stainless-steel metal parts (internal springs, valves or thumb latches)
  • Audible click is heard when coupling has been fully engaged
  • Inserts are available in straight-through or shut-off valve flow configurations

†Fits the insert for either the 1/16 or 1/8 in. tube I.D.

‡Tubing sizes must match stated inside and outside diameter.

Specifications

Autoclavable Autoclavable
Material Acetal
Overall Length (English) 0.75 to 0.9 in.
Overall Length (Metric) 19 to 22 mm
For Use With 1.6 mm
Min. Operating Temperature (English) -40°F
Min. Operating Temperature (Metric) -40°C
Hose Barb 1/16 in.
Height (Metric) 12.1 mm
Height (English) 0.48 in.
Color White
Max. Operating Temperature (English) 180°F
Max. Operating Temperature (Metric) 82°C
Product Type Hose Barb In-line Coupling Body
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.