Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CPC™ Standard-Volume Quick-Disconnect Inline Hose-Barb Inserts: With Straight-Through Flow

Catalog No. p-200794 Shop All Colder Products Company Products
Change view
Click to view available options
For Use With:
3.2 mm
3.2 mm male delrin fitting and/or male hose barb side for tubing ID 6.4 mm
6.4 mm
9.5 mm
Product Line:
PLC Series
PMC Series
Material:
Acetal
Buna-N
EPDM
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With Product Line Material
05-112-16 3.2 mm PMC Series Acetal
05-112-27 9.5 mm PLC Series Acetal
05-112-33 3.2 mm PMC Series EPDM
05-112-34 3.2 mm male delrin fitting and/or male hose barb side for tubing ID 6.4 mm PMC Series EPDM
05-112-39 6.4 mm PLC Series EPDM
05-112-17 6.4 mm PMC Series Buna-N
05-112-26 6.4 mm PLC Series Buna-N
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 05-112-16 Supplier CPC™ Supplier No. PMCD2202

With shut-off valve

  • Flow sizes to 0.37 in. (9.5mm)
  • Easy push-button or twist-off disconnection
  • Chemical and corrosion resistant quick-disconnect bodies and inserts compatible with polyurethane, polyethylene, nylon, PVC, silicone and other tubing materials
  • In white acetal or almond polypropylene, which can be mixed or matched for a variety of coupling types
  • Type 316 stainless-steel metal parts (internal springs, valves or thumb latches)
  • Ideal for use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications
  • Audible click is heard when coupling has been fully engaged; push-button or twist-off disconnection
  • Complete coupling set requires both a body and an insert (sold separately)
  • Note: Body and insert flow sizes must match, but tubing I.D. sizes can be different.

Body and insert flow sizes must match, but tubing I.D. sizes can be different.

Applications:

For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications

Specifications

Diameter (Metric) Inner 0.125 mm
Material Acetal
Overall Length (English) 1 to 1.67 in.
Overall Length (Metric) 25 to 42.4 mm
For Use With 3.2 mm
Min. Operating Temperature (English) -40°F
Min. Operating Temperature (Metric) -40°C
Product Line PMC Series
Height (Metric) 12.7 mm
Height (English) 0.5 in.
Includes Shut-off valves
Color White
Maximum Pressure 120 psi
Max. Operating Temperature (English) 180°F
Max. Operating Temperature (Metric) 82°C
Product Type Hose Barb In-line Coupling Insert (Valved)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.