Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CPC Colder Products Company™ Steam-Thru II Quick-Disconnect Couplings

Catalog No. p-3850949 Shop All Colder Products Company Products
Change view
Click to view available options
Diameter (Metric) Inner:
9.66 mm
12.7 mm
For Use With:
9.66mm
12.7mm
Height (Metric):
19.1 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner For Use With Height (Metric)
05-113-139 12.7 mm 12.7mm 19.1 mm
05-113-140 9.66 mm 9.66mm 19.1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 05-113-139 Supplier CPC Colder Products Company™ Supplier No. STC2020000

Specifications

Certifications/Compliance USP Class VI, ADCF
Diameter (English) Inner 0.5 in.
Diameter (Metric) Inner 12.7 mm
Material Polysulfone
Overall Length (English) 0.75 in.
Overall Length (Metric) 19.1 mm
For Use With 12.7mm
Height (Metric) 19.1 mm
Height (English) 0.75 in.
Color Amber
Product Type Steam Through II Connection
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.