Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Tiger-Vac Clean Room Cleaner, Electric, ULPA, 4 gal, 1 ea

Catalog No. 502867098
Encompass

This electric clean room cleaner features a ULPA filter and a 4 gal capacity. Equipped with a 1.3 hp motor operating at 8.3 A, it has a stainless steel tank and includes a complete tool kit. Designed for critical-area vacuum cleaning, it meets UL 1017 standards and is manufactured in Italy.

  • Electric power source
  • ULPA filtration type
  • Air flow: 96 CFM maximum
  • Stainless steel tank material
  • Disposable bag vacuum collection
  • Sound level: 60 dB
  • Hose diameter: 1.25 in
  • Eight ft hose length
  • Width: 16 in
  • Height: 22 in
  • Four gal tank capacity
  • Amperage: 8.3 A maximum
  • Power: 1.3 hp
  • Voltage: 120 V, 60 Hz
  • Vacuum pressure: 99 in H2O
  • Cord length: 33 ft
  • Weight (vacuum only): 19 lb

Catalog No. 50-286-7098 Supplier MSC Supplier No. 29033974
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This electric clean room cleaner features a ULPA filter and a 4 gal capacity. Equipped with a 1.3 hp motor operating at 8.3 A, it has a stainless steel tank and includes a complete tool kit. Designed for critical-area vacuum cleaning, it meets UL 1017 standards and is manufactured in Italy.

  • Electric power source
  • ULPA filtration type
  • Air flow: 96 CFM maximum
  • Stainless steel tank material
  • Disposable bag vacuum collection
  • Sound level: 60 dB
  • Hose diameter: 1.25 in
  • Eight ft hose length
  • Width: 16 in
  • Height: 22 in
  • Four gal tank capacity
  • Amperage: 8.3 A maximum
  • Power: 1.3 hp
  • Voltage: 120 V, 60 Hz
  • Vacuum pressure: 99 in H2O
  • Cord length: 33 ft
  • Weight (vacuum only): 19 lb

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.