Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab CR Cassette Protector

Catalog No. 22505089
Change view
Click to view available options
Size:
18.375 x 15.375 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
22-505-089 18.375 x 15.375 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-505-089 Supplier Marketlab Supplier No. 143004
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This unique Cassette Protector provides optimal positioning for taking weight-bearing foot x-rays of even the heaviest patients.

  • The Cassette Protector can simply be placed over a cassette positioned on the floor, No more broken or damaged cassettes
  • Optimal positioning for weight-bearing AP foot images
  • Unbreakable polycarbonate faceplate supports up to 750 lb.
  • Keeps patient's foot as close to the target image platform as possible to ensure high-quality images with no significant magnification
  • X-ray-lucent faceplate allows the x-rays to pass through with very little absorption or scattering
  • Nonslip rubber floor grips keep the cassette protector in place
  • Easy-to-clean nonporous polyethylene, polycarbonate, and stainless steel are germ resistant

Specifications

Product Type Cassette Protector
Size 18.375 x 15.375 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.