Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ CR100 PC™ Cleanroom Tape—Red
SDP

Catalog No. p-2430288 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Width (English):
1 in.
2 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
19-035-337J 2 in.
19-035-335J 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-035-337J Supplier Micronova™ Supplier No. CR100PC2RE
Only null left
Add to Cart
Edge
Add to Cart

Specially processed for applications in and around cleanrooms

  • Made of vinyl with synthetic rubber adhesive that ensures a clean peel from wafer cartridges and most cleanroom work surfaces
  • Ideal for taping and sealing curved and irregular surfaces
  • Matte finish can be written on with cleanroom pen
  • Individually packaged in polyethylene bag

Order Info

Available in red, yellow, white, black, brown, dark blue, dark green, light blue, light green, orange, purple, and transparent in 36 yd. long (33m) rolls. Contact your Fisher Safety Customer Service Representative at 1-800-772-6733 for ordering information on colors not shown here.

Specifications

Certifications/Compliance PPP-T-66E, CID A-A 1689A
Adhesive Type Repositionable Rubber
Coating Vinyl
Color Red
Finish Matte
Format Roll
Material Vinyl, Synthetic Rubber
Product Type Cleanroom Tape
Sterility Non-sterile
For Use With (Application) Sealing, color coding, labeling, batching
Latex Free No
Quantity 1 Ea.
Dimensions (L x W) 36 yd. x 2 in.
Length (English) 36 yd.
Length (Metric) 33 m
Width (English) 2 in.
Width (Metric) 50.8 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.