Learn More
Slice™ Craft Knife
Description
- Blade type: straight edge, rounded tip
- Handle type: fixed position
- No-roll handle with cross-hatch grip
- Finger-friendly™ edge stays sharp 11x longer
- Reduces injuries, lowers costs
- Non-sparking, non-conductive blade
- Includes one 10518 straight-edge, rounded-tip blade
- Ambidextrous design
- No-tool blade change
- Fewer blade changes = fewer injuries
Specifications
Specifications
| For Use With (Equipment) | Slice™ Blades: 10518, 10519, 10520, 10532, 10534, 10535, 10536 |
| Length (English) | 6.5 in. |
| Length (Metric) | 165 mm |
| Material | GFN, Brass, Polypropylene, Zirconium Oxide |
| Color | Gray/Orange |
| For Use With (Application) | Safety Cutting |
| Includes | 1 ceramic straight-edge rounded-tip blade |
| No. per Pack | 1 Ea. |
| Weight (English) | 0.74 oz. |
| Weight (Metric) | 21 g |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.