Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cramer™ Fusion™ Round Stool R+

Catalog No. 18931503
Change view
Click to view available options
Seating Height:
Desk Height
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Seating Height
18-931-503 Desk Height
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-931-503 Supplier Cramer™ Supplier No. RP0D12522
Add to Cart
Add to Cart

Fusion™ Round Stool R+ fills a variety of roles in lab environments. The patented polyurethane R+ technology cover systems provides both comfort and durability.

  • Perfect all-around stool for tight work spaces
  • Hand-activated height adjustment, accessible from any direction
  • Combination of urethane and molded foam provides a comfortable seat; resists punctures, tears, and virtually all spills; and cleans easily

Specifications

Product Type Stool
Shape Round
Frame Material Steel
Height (English) Base 20.75 in.
Height (English) Seat 15.5 to 20.5 in.
Height (Metric) Seat 39.3 to 52 cm
Seat Material Urethane
Load Bearing Capacity (Metric) 136 kg
Load Bearing Capacity (English) 350 lb.
Seating Height Desk Height
Frame Type One-way adjustment
Height (English) 15.5 to 20.5 in.
For Use With (Application) Industrial
Foot Type Casters
Adjustable Height
Base Style One-way adjustment
Diameter (English) Base 26 in.
Color Black
Diameter (Metric) Base 66 cm
Seating Type Stool
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.