Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cramer™ Fusion™ Round Stool

Catalog No. 18931509
Change view
Click to view available options
Diameter (English) Base:
26 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Base
18-931-509 26 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-931-509 Supplier Cramer™ Supplier No. RS0D11CS2
Add to Cart
Add to Cart

Fusion™ Round Stool fills a variety of roles in lab environments.

  • Perfect all-around stool for tight work spaces
  • Hand-activated height adjustment, accessible from any direction
  • Combination of urethane and molded foam provides a comfortable seat; resists punctures, tears, and virtually all spills; and cleans easily

Specifications

Product Type Stool
Seating Height Desk Height
For Use With (Application) Industrial
Load Bearing Capacity (Metric) 136 kg
Shape Round
Frame Type One-way adjustment
Load Bearing Capacity (English) 300 lb.
Base Style One-way adjustment
Frame Material Steel
Foot Type Casters
Diameter (Metric) Base 66 cm
Lift Type Pneumatic
Color Black
Adjustable Height
Diameter (English) Base 26 in.
Finish Powder-coated
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.